Philips Lighting MS1000/BU/BT37/PS Metal Halide, Pulse Start Lamp, 1000W, BT37

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MS1000/BU/BT37/PS
  • Rexel Part Number:

    202111
  • UPC:

    046677360191

Metal Halide, Pulse Start Lamp, 1000W, Bulb: BT37, Base: Mogul Screw (E39), Lumens: 120,000, CRI: 65, Color Temp: 3700K, ANSI Code: M141/E. Color: Clear. *Philips Part # 36019-8*

$ 493.33 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MS1000/BU/BT37/PS

Rexel Part # 202111

UPC 046677360191

UNSPSC 39101614

ANSI Code M141/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 3700 (Warm White)

Lumens 120000

Shape BT37 (Blown Tubular)

Type Lamp

Volts AC 120

Wattage 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch