Philips Lighting MS175/HOR/PS 175 Watt Pulse Start Metal Halide Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MS175/HOR/PS
  • Rexel Part Number:

    204651
  • UPC:

    046677207519

Metal Halide, Pulse Start Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 12,800, CRI: 62, Color Temp: 4200K, ANSI Code: M152/M137/E. Color: Clear. *Philips Part # 20751-4*

$ 205.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MS175/HOR/PS

Rexel Part # 204651

UPC 046677207519

UNSPSC 39101617

ANSI Code M152/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 62

Color Temperature 4200 (Cool White)

Lumens 12800

Shape ED28 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 175

Place your Will Call order by clicking the cart button next to the appropriate Branch