Philips Lighting MS200/BU/PS Metal Halide Lamp, Pulse Start, 200W, Mogul Base, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MS200/BU/PS
  • Rexel Part Number:

    228925
  • UPC:

    046677232504

Metal Halide Lamp, Pulse Start, 200 Watt, Bulb: ED28 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 21000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M136/E *Philips Part # 23250-4*

$ 226.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MS200/BU/PS

Rexel Part # 228925

UPC 046677232504

UNSPSC 39101614

ANSI Code M136/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 68

Lumens 21000

Shape ED28 (Elliptical Dimple)

Type Lamp

Wattage 200

Place your Will Call order by clicking the cart button next to the appropriate Branch