Philips Lighting MS200/HOR/T1 Metal Halide, 200W, Mogul Base, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MS200/HOR/T1
  • Rexel Part Number:

    344744
  • UPC:

    046677232511

### NOTE ### NO LONGER MADE.. NO SUB.. ### Metal Halide, 200 Watt, Base: Mogul Screw, T15 (Tubular), 4000K, 68 CRI, Lumens: 19000, ANSI Code: M136/E *Philips Part # 23251-2*

$ 214.05 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MS200/HOR/T1

Rexel Part # 344744

UPC 046677232511

UNSPSC 39101614

ANSI Code M136/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 68

Color Temperature 4000 (Cool White)

Lumens 19000

Shape T15 (Tubular)

Type Lamp

Volts AC 120

Wattage 200

Place your Will Call order by clicking the cart button next to the appropriate Branch