Philips Lighting MS250/BU/PS 250 Watt Pulse Start Metal Halide Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MS250/BU/PS
  • Rexel Part Number:

    205964
  • UPC:

    046677276614

Metal Halide, Pulse Start Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 23,750, CRI: 65, Color Temp: 4300K, ANSI Code: M153/M138/E. Color: Clear. *Philips Part # 27661-8*

$ 209.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MS250/BU/PS

Rexel Part # 205964

UPC 046677276614

UNSPSC 39101614

ANSI Code M153/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4300 (Cool White)

Lumens 23750

Shape ED28 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch