Philips Lighting MS350/BU/PS Metal Halide, Pulse Start Lamp, 350W, ED37

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MS350/BU/PS
  • Rexel Part Number:

    200384
  • UPC:

    046677383879

Metal Halide, Pulse Start Lamp, 350W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 36,000, CRI: 62, Color Temp: 4000K, ANSI Code: M131/E. Color: Clear. *Philips Part # 38387-7*

$ 276.38 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MS350/BU/PS

Rexel Part # 200384

UPC 046677383879

UNSPSC 39101614

ANSI Code M131/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 62

Color Temperature 4000 (Cool White)

Lumens 36000

Shape ED37 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 350

Place your Will Call order by clicking the cart button next to the appropriate Branch