Philips Lighting MS400/BU/ED28/PS Metal Halide, Pulse Start Lamp, 400W, ED28

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MS400/BU/ED28/PS
  • Rexel Part Number:

    344880
  • UPC:

    046677232528

Metal Halide, Pulse Start Lamp, 400W, Bulb: ED28, Base: Mogul Screw (E39), Initial Lumens: 44,000, CRI: 68, Color Temp: 4000K, ANSI Code: M155/M128/M135/E. Color: Clear. *Philips Part # 232520; Base Up.

$ 281.53 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MS400/BU/ED28/PS

Rexel Part # 344880

UPC 046677232528

UNSPSC 39101617

ANSI Code M155

Base Mogul Screw (E39)

Color Rendering Index (CRI) 68

Color Temperature 4000 (Cool White)

Lumens 30800

Shape ED28 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch