RAB LMH400PS Metal Halide Lamp, Pulse Start, ED28, 400W, Clear

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    LMH400PS
  • Rexel Part Number:

    166016
  • UPC:

    019813010618

Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 40000, Lamp Finish: Clear, ANSI Code: M155/M135

$ 60.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # LMH400PS

Rexel Part # 166016

UPC 019813010618

UNSPSC 39112102

ANSI Code M155/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 68

Color Temperature 4000 (Cool White)

Lumens 40000

Shape ED28 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch