Venture Lighting MH150W/U/ED28/PS/740 Metal Halide Lamp, Pulse Start, ED28, 150W, Clear

  • Mfr/Brand Name:

    Venture Lighting
  • Mfr Number:

    MH150W/U/ED28/PS/740
  • Rexel Part Number:

    96890
  • UPC:

Metal Halide Lamp, Pulse Start, 150 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 14000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M102/E

$ 38.95 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Venture Lighting

Mfr Part # MH150W/U/ED28/PS/740

Rexel Part # 96890

UPC

UNSPSC 39101614

ANSI Code M102/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 68

Color Temperature 4000 (Cool White)

Lumens 14000

Shape ED28 (Elliptical Dimple)

Type Lamp

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch