Venture Lighting MP875W/BU/BT37/PS Metal Halide Lamp, Pulse Start, BT37, 875W, Clear

  • Mfr/Brand Name:

    Venture Lighting
  • Mfr Number:

    MP875W/BU/BT37/PS
  • Rexel Part Number:

    188985
  • UPC:

    09044458953

Metal Halide Lamp, Pulse Start, 875 Watt, 250 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 98000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M166/O

$ 88.98 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Venture Lighting

Mfr Part # MP875W/BU/BT37/PS

Rexel Part # 188985

UPC 09044458953

UNSPSC 39101622

ANSI Code M166/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 68

Color Temperature 4000 (Cool White)

Lumens 98000

Shape BT37 (Blown Tubular)

Type Lamp

Volts AC 250

Wattage 875

Place your Will Call order by clicking the cart button next to the appropriate Branch