Venture Lighting MS875W/BU/BT37/PS Metal Halide Lamp, Pulse Start, BT37, 875W, Clear

  • Mfr/Brand Name:

    Venture Lighting
  • Mfr Number:

    MS875W/BU/BT37/PS
  • Rexel Part Number:

    442309
  • UPC:

    09044422619

Metal Halide Lamp, Pulse Start, 875 Watt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 100000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M166/E

$ 86.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Venture Lighting

Mfr Part # MS875W/BU/BT37/PS

Rexel Part # 442309

UPC 09044422619

UNSPSC 39101622

ANSI Code M166/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 68

Color Temperature 4000 (Cool White)

Lumens 100000

Shape BT37 (Blown Tubular)

Type Lamp

Wattage 875

Place your Will Call order by clicking the cart button next to the appropriate Branch