Osram Sylvania MCP150/PAR38/U/830/SP/ECO-PB Metal Halide, PAR38, 150W, SP8

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MCP150/PAR38/U/830/SP/ECO-PB
  • Rexel Part Number:

    87933
  • UPC:

    04613564841

Metal Halide, PAR38, 150W, 120/277V, 3000K, Bulb: PAR38, Base: Medium Screw, 88 CRI, Lumens: 9100, ANSI Code: M102/M142/O, Spot 15 Degree *Sylvania Part # 64841*

$ 54.02 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MCP150/PAR38/U/830/SP/ECO-PB

Rexel Part # 87933

UPC 04613564841

UNSPSC 39101614

ANSI Code M102/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 88

Color Temperature 3000 (Warm White)

Lumens 9100

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch