SYLVANIA MCP39PAR20/U/830/FL-PB Metal Halide Lamp, PAR20, 39W, FL30

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MCP39PAR20/U/830/FL-PB
  • Rexel Part Number:

    493405
  • UPC:

    04613564265

Metal Halide Lamp, 39 Watt, 90 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 2000, CRI: 87, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C130/O, Beam Angle: Flood 30 Degree, Standard Case Qty: 12 *Sylvania Part # 64265*

$ 64.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MCP39PAR20/U/830/FL-PB

Rexel Part # 493405

UPC 04613564265

UNSPSC 39101614

ANSI Code C130/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 87

Color Temperature 3000 (Warm White)

Lumens 2000

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 90

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch