Osram Sylvania MCP70PAR30LN/U/930/FL/ECO-PB Metal Halide Lamp, PAR30L, 70W, FL30

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MCP70PAR30LN/U/930/FL/ECO-PB
  • Rexel Part Number:

    92671
  • UPC:

    04613564274

Metal Halide Lamp, 70 Watt, 90 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 3600, CRI: 95, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C139/O, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 *Sylvania Part # 64274*

$ 59.85 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MCP70PAR30LN/U/930/FL/ECO-PB

Rexel Part # 92671

UPC 04613564274

UNSPSC 39101614

ANSI Code C139/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 95

Color Temperature 3000 (Warm White)

Lumens 3600

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 90

Wattage 70

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch