Osram Sylvania MCP70PAR38/U/VWFL/830/ECO-PB Metal Halide Lamp, PAR38, 70W, VWFL65

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Metal Halide Lamp, 70 Watt, 88 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 4300, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C98/O, Beam Angle: Very Wide Flood 65 Degree, Standard Case Qty: 6 *Sylvania Part # 64751*

$ 53.20 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MCP70PAR38/U/VWFL/830/ECO-PB

Rexel Part # 219694

UPC 04613564751

UNSPSC 39101614

ANSI Code C98/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 88

Color Temperature 3000 (Warm White)

Lumens 4300

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 88

Wattage 70

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch