Philips Lighting CDM 70/PAR30L/M/SP/3K/ALTO 70 Watt Protected MasterColor Metal Halide Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM 70/PAR30L/M/SP/3K/ALTO
  • Rexel Part Number:

    200776
  • UPC:

    046677426521

Metal Halide, Protected Ceramic Reflector Lamp, 70W, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 5000, CRI: 83, Color Temp: 3000K, Beam Angle: 10°, ANSI Code: M143/M98/O. *Philips Part # 23224-9*

$ 227.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM 70/PAR30L/M/SP/3K/ALTO

Rexel Part # 200776

UPC 046677426521

UNSPSC 39101614

ANSI Code M143/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 83

Color Temperature 3000 (Warm White)

Lumens 5000

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 70

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch