Philips Lighting CDM-i25W/830/PAR38/40/ALTO 25 Watt MasterColor Integrated Metal Halide Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM-i25W/830/PAR38/40/ALTO
  • Rexel Part Number:

    203432
  • UPC:

    046677144791

Metal Halide, Integrated Reflector Lamp, 25W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1450, CRI: 87, Color Temp: 3000K, Beam Angle: 40°. *Philips Part # 14479-9* ***Includes: Ballast integrated on the Neck of the Lamp*** LED OPTION: Platt Item# 048885; Philips Lighting 32PAR38/LED/830/F25/ND 120V 32 Watt LED PAR38 Bulb

$ 316.23 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM-i25W/830/PAR38/40/ALTO

Rexel Part # 203432

UPC 046677144791

UNSPSC 39101614

Base Medium Screw (E26)

Color Rendering Index (CRI) 87

Color Temperature 3000 (Warm White)

Lumens 1450

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 25

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch