Philips Lighting CDM-R Elite 35W/930 Med PAR20 10D Metal Halide, Protected Ceramic Reflector Lamp, 39W, PAR20

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM-R Elite 35W/930 Med PAR20 10D
  • Rexel Part Number:

    757956
  • UPC:

    046677434182

Metal Halide, Protected Ceramic Reflector Lamp, 39W, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 2000, CRI: 88, Color Temp: 3000K, Beam Angle: 10°, ANSI Code: C130/O. *Philips Part # 434183*

$ 261.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM-R Elite 35W/930 Med PAR20 10D

Rexel Part # 757956

UPC 046677434182

UNSPSC 39101614

ANSI Code C130/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 88

Color Temperature 3000 (Warm White)

Lumens 2000

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch