Philips Lighting CDM-R Metal Halide, Protected Ceramic Reflector Lamp, 35W, PAR30L

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM-R
  • Rexel Part Number:

    706256
  • UPC:

    04667742648

Metal Halide, Protected Ceramic Reflector Lamp, 35 Watt, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 2700, CRI: 91, Color Temp: 3000K, Beam Angle: 30° *Philips Part # 42648-6*

$ 218.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM-R

Rexel Part # 706256

UPC 04667742648

UNSPSC 39111500

Base Medium Screw (E26)

Color Rendering Index (CRI) 91

Color Temperature 3000 (Warm White)

Lumens 2700

Shape PAR30L (Sealed Beam Long)

Type Lamp

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch