Philips Lighting CDM100/PAR38/FL/3K/ALTO-12PK Metal Halide, Protected Ceramic Reflector Lamp, 100W, PAR38

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM100/PAR38/FL/3K/ALTO-12PK
  • Rexel Part Number:

    204485
  • UPC:

    046677244767

Metal Halide, Protected Ceramic Reflector Lamp, 100W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 6200, CRI: 85, Color Temp: 3000K, Beam Angle: 25°, ANSI Code: M140/M90/O. 12 PACK *Philips Part # 24476-4*

$ 209.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM100/PAR38/FL/3K/ALTO-12PK

Rexel Part # 204485

UPC 046677244767

UNSPSC 39101614

ANSI Code M140/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Lumens 6200

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch