Philips Lighting CDM100/PAR38/FL/4K/ALTO Metal Halide, Protected Ceramic Reflector Lamp, 100W, PAR38

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM100/PAR38/FL/4K/ALTO
  • Rexel Part Number:

    206049
  • UPC:

    046677456535

Metal Halide, Protected Ceramic Reflector Lamp, 100W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 5700, CRI: 92, Color Temp: 4000K, Beam Angle: 25°, ANSI Code: M140/M90/O. *Philips Part # 28878-7*

$ 227.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM100/PAR38/FL/4K/ALTO

Rexel Part # 206049

UPC 046677456535

UNSPSC 39101614

ANSI Code M140/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 92

Color Temperature 4000 (Cool White)

Lumens 5700

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch