Philips Lighting CDM70/PAR38/FL/3K ALTO ELITE Metal Halide, Protected Ceramic Reflector Lamp, 70W, PAR38

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM70/PAR38/FL/3K ALTO ELITE
  • Rexel Part Number:

    176088
  • UPC:

    046677456474

Metal Halide, Protected Ceramic Reflector Lamp, 70W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 4800, CRI: 80 (min), 87 (nom) Ra8 Index, Color Temp: 3000K, Beam Angle: 25°, ANSI Code: M143/M98/O. *Philips Part # 456475 as of 9/1/15. Old # 22249-7 / Old UPC# 046677222499

$ 209.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM70/PAR38/FL/3K ALTO ELITE

Rexel Part # 176088

UPC 046677456474

UNSPSC 39101614

ANSI Code M143/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Lumens 4100

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 70

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch