Philips Lighting MHT175/U 175 Watt Clear Safety Lifeguard Metal Halide Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MHT175/U
  • Rexel Part Number:

    339172
  • UPC:

    046677214371

Metal Halide, Safety Lifeguard Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 14,700, CRI: 55, Color Temp: 4000K, ANSI Code: E57/E. Color: Clear. *Philips Part # 21437-9*

$ 336.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MHT175/U

Rexel Part # 339172

UPC 046677214371

UNSPSC 39101614

ANSI Code M57/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 55

Color Temperature 4000 (Cool White)

Lumens 14700

Shape ED28 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 175

Place your Will Call order by clicking the cart button next to the appropriate Branch