Glass Surface Systems GSS64488-2 Metal Halide Lamp, Shatter-Resistant, BT28, 400W, Clear

Metal Halide Lamp, Shatter-Resistant, 400 Watt, 135 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 36000, CRI: 65, Color Temperature: 4000K, ANSI Code: M59/E, Lamp Finish: Clear, Fixture Rating: Enclosed, Operating Position: Universal

$ 38.03 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Glass Surface Systems

Mfr Part # GSS64488-2

Rexel Part # 483446

UPC

UNSPSC 39101614

ANSI Code M59/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 36000

Shape BT28 (Blown Tubular)

Type Lamp

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch