Shat-R-Shield 90799F Metal Halide Lamp, Shatter-Resistant, BT37, 400W

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    90799F
  • Rexel Part Number:

    178132
  • UPC:

    72658590799

Metal Halide Lamp, Shatter-Resistant, 400 Watt, 130 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 23500, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M59/O, Standard Case Qty: 6

$ 33.80 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 90799F

Rexel Part # 178132

UPC 72658590799

UNSPSC 39101614

ANSI Code M59/O

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4200 (Cool White)

Lumens 23500

Shape BT37 (Bulbous Tubular)

Type Lamp

Volts AC 130

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch