Shat-R-Shield 93600S Metal Halide Lamp, Shatter-Resistant, BT28, 250W

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    93600S
  • Rexel Part Number:

    216652
  • UPC:

    726585936007

Metal Halide Lamp, Shatter-Resistant, 250 Watt, 133 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 23000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: M58/O, Standard Case Qty: 6

$ 116.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 93600S

Rexel Part # 216652

UPC 726585936007

UNSPSC 39101614

ANSI Code M58/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 23000

Shape BT28 (Blown Tubular)

Type Lamp

Volts AC 133

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch