Candela MC39T6/U/G12/830 Metal Halide, Single-Ended, 39W

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    MC39T6/U/G12/830
  • Rexel Part Number:

    500912
  • UPC:

Metal Halide, Single-Ended, 39W, 120/277V, 2940K, Bulb: T6, Base: G12, 85 CRI, Lumens: 3700, ANSI Code: M130/E

$ 57.43 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # MC39T6/U/G12/830

Rexel Part # 500912

UPC

UNSPSC

ANSI Code M130/E

Base 2-Pin (G12)

Color Rendering Index (CRI) 85

Color Temperature 2940 (Warm White)

Lumens 3700

Shape T6 (Tubular)

Type Lamp

Volts AC 120

Wattage 39

Place your Will Call order by clicking the cart button next to the appropriate Branch