Osram Sylvania HMI200SE Metal Halide Lamp, Single-Ended, MSR, 200W

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    HMI200SE
  • Rexel Part Number:

    132102
  • UPC:

    04613554220

Metal Halide Lamp, Single-Ended, 200 Watt, 70 Volt, Bulb: MSR (Single-Ended), Base: 2-Pin (GZY9.5), Lumens: 16000, CRI: 90, Color Temperature: 6000K, Lamp Finish: Clear, Standard Case Qty: 10 *Sylvania Part # 54220*

$ 167.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # HMI200SE

Rexel Part # 132102

UPC 04613554220

UNSPSC 31162800

Base 2-Pin (GZY9.5)

Color Rendering Index (CRI) 90

Color Temperature 6000 (Bright White)

Lumens 16000

Shape MSR (Single-Ended)

Type Lamp

Volts AC 70

Wattage 200

Place your Will Call order by clicking the cart button next to the appropriate Branch