Osram Sylvania HSD-250W/60-4ARXS Metal Halide Lamp, Single-Ended, MAX 23MM, 250W

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    HSD-250W/60-4ARXS
  • Rexel Part Number:

    355882
  • UPC:

    04613554170

Metal Halide Lamp, Single-Ended, 250 Watt, 85 Volt, Bulb: MAX 23MM, Base: 2-Pin (GY9.5), Lumens: 17000, CRI: 85, Color Temperature: 6000K, Lamp Finish: Clear, Standard Case Qty: 10 *Sylvania Part # 54170*

$ 354.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # HSD-250W/60-4ARXS

Rexel Part # 355882

UPC 04613554170

UNSPSC 39101609

Base 2-Pin (GY9.5)

Color Rendering Index (CRI) 85

Color Temperature 6000 (Bright White)

Lumens 17000

Type Lamp

Volts AC 85

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch