Osram Sylvania MC150T7.5/U/G12/940 Metal Halide Lamp, Single-Ended, T7-1/2, 150W

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MC150T7.5/U/G12/940
  • Rexel Part Number:

    459465
  • UPC:

    04613564966

Metal Halide Lamp, Single-Ended, 150 Watt, 92 Volt, Bulb: T7-1/2 (Tubular), Base: 2-Pin (G12), Lumens: 14700, CRI: 95, Color Temperature: 3950K, ANSI Code: C142/E, Standard Case Qty: 12 *Sylvania Part # 64966*

$ 61.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MC150T7.5/U/G12/940

Rexel Part # 459465

UPC 04613564966

UNSPSC 39101614

ANSI Code C142/E

Base 2-Pin (G12)

Color Rendering Index (CRI) 95

Color Temperature 3950 (Warm White)

Lumens 14700

Shape T7-1/2 (Tubular)

Type Lamp

Volts AC 92

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch