Osram Sylvania MC20TC/U/G8.5/830 Metal Halide Lamp, Single-Ended, T4-1/2, 20W

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MC20TC/U/G8.5/830
  • Rexel Part Number:

    145339
  • UPC:

    04613564975

Metal Halide Lamp, Single-Ended, 20 Watt, 230 Volt, Bulb: T4-1/2 (Tubular), Base: 2-Pin (G8.5), Lumens: 1275, CRI: 83, Color Temperature: 3040K, ANSI Code: C156/E *Sylvania Part # 64975*

$ 73.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MC20TC/U/G8.5/830

Rexel Part # 145339

UPC 04613564975

UNSPSC 39101614

ANSI Code C156/E

Base 2-Pin (G8.5)

Color Rendering Index (CRI) 83

Color Temperature 3040 (Warm White)

Lumens 1275

Shape T4-1/2 (Tubular)

Type Lamp

Volts AC 230

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch