Osram Sylvania MC39T6UG12830 Metal Halide Lamp, Single-Ended, T6, 39W

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MC39T6UG12830
  • Rexel Part Number:

    390364
  • UPC:

Metal Halide Lamp, Single-Ended, 39 Watt, 93 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G12), Lumens: 3400, CRI: 82, Color Temperature: 2940K, ANSI Code: C130/E, Standard Case Qty: 12 *Sylvania Part # 64970*

$ 63.67 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MC39T6UG12830

Rexel Part # 390364

UPC

UNSPSC 39101614

ANSI Code C130/E

Base 2-Pin (G12)

Color Rendering Index (CRI) 85

Color Temperature 2940 (Warm White)

Lumens 3700

Shape T6 (Tubular)

Type Lamp

Volts AC 93

Wattage 39

Place your Will Call order by clicking the cart button next to the appropriate Branch