Osram Sylvania MC39TC/U/G8.5/830 Metal Halide Lamp, Single-Ended, T4-1/2, 39W

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MC39TC/U/G8.5/830
  • Rexel Part Number:

    426205
  • UPC:

    04613564971

Metal Halide Lamp, Single-Ended, 39 Watt, 93 Volt, Bulb: T4-1/2 (Tubular), Base: 2-Pin (G8.5), Lumens: 3700, CRI: 85, Color Temperature: 2920K, ANSI Code: C130/E, Standard Case Qty: 12 *Sylvania Part # 64971*

$ 49.79 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MC39TC/U/G8.5/830

Rexel Part # 426205

UPC 04613564971

UNSPSC 39101614

ANSI Code C130/E

Base 2-Pin (G8.5)

Color Rendering Index (CRI) 85

Color Temperature 2920 (Warm White)

Lumens 3700

Shape T4-1/2 (Tubular)

Type Lamp

Volts AC 93

Wattage 39

Place your Will Call order by clicking the cart button next to the appropriate Branch