Osram Sylvania MC39TF/U/GU6.5/930 Metal Halide Lamp, Single-Ended, T4, 39W

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MC39TF/U/GU6.5/930
  • Rexel Part Number:

    358904
  • UPC:

    04613564978

Metal Halide Lamp, Single-Ended, 39 Watt, Bulb: T4 (Tubular), Base: 2-Pin Twist Lock (GU6.5), Lumens: 3600, CRI: 90, Color Temperature: 3000K, ANSI Code: C130/E, Standard Case Qty: 12 *Sylvania Part # 64978*

$ 76.80 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MC39TF/U/GU6.5/930

Rexel Part # 358904

UPC 04613564978

UNSPSC 39101614

ANSI Code C130/E

Base 2-Pin Twist Lock (GU6.5)

Color Rendering Index (CRI) 90

Color Temperature 3000 (Warm White)

Lumens 3600

Shape T4 (Tubular)

Type Lamp

Volts AC 97

Wattage 39

Place your Will Call order by clicking the cart button next to the appropriate Branch