SYLVANIA MC70T6/U/G12/830 Metal Halide Lamp, Single-Ended, T6, 70W

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MC70T6/U/G12/830
  • Rexel Part Number:

    457810
  • UPC:

    046135643613

Metal Halide Lamp, Single-Ended, 70 Watt, 95 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G8.5), Lumens: 7400, CRI: 89, Color Temperature: 3000K, ANSI Code: C139/E, Standard Case Qty: 12 *Sylvania Part # 64969*

$ 69.40 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MC70T6/U/G12/830

Rexel Part # 457810

UPC 046135643613

UNSPSC 39101614

ANSI Code C139/E

Base 2-Pin (G12)

Color Rendering Index (CRI) 89

Color Temperature 3000 (Warm White)

Lumens 7400

Shape T6 (Tubular)

Type Lamp

Volts AC 95

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch