SYLVANIA MC70T6/U/G12/940 Metal Halide Lamp, Single-Ended, T6, 70W

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MC70T6/U/G12/940
  • Rexel Part Number:

    469644
  • UPC:

    046135643385

Metal Halide Lamp, Single-Ended, 70 Watt, 91 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G12), Lumens: 6800, CRI: 95, Color Temperature: 3890K, ANSI Code: C139/E, Standard Case Qty: 12 *Sylvania Part # 64967*

$ 75.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MC70T6/U/G12/940

Rexel Part # 469644

UPC 046135643385

UNSPSC 39101614

Color Rendering Index (CRI) 95

Color Temperature 3890 (Warm White)

Lumens 6800

Shape T6 (Tubular)

Type Lamp

Volts AC 91

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch