Philips Lighting CDM150/T6/830 Metal Halide, Single-Ended, Tubular Lamp, 150W, T6

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM150/T6/830
  • Rexel Part Number:

    199740
  • UPC:

    046677232726

Metal Halide, Single-Ended, Tubular Lamp, 150W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 14,000, CRI: 85, Color Temperature: 3000K. ANSI Code: C142/E. *Philips Part # 23272-8*

$ 237.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM150/T6/830

Rexel Part # 199740

UPC 046677232726

UNSPSC 39101614

ANSI Code M142/E

Base 2-Pin (G12)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Lumens 14000

Shape T6 (Tubular)

Type Lamp

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch