Philips Lighting CDM20/TC/830 Elite 410464 Cdm20/tc/830 Elite

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM20/TC/830 Elite
  • Rexel Part Number:

    421804
  • UPC:

    046677410469

Lamp, Application: Accent Lighting, Average Life: 15000 Hr, Base: Miniature Bipin, Color Rendering Index: 85, Color Temperature: 3000 K, Diameter: 14 Mm, Finish: Clear, Lumens: 1800 Lm, Shape: T4, Size: T4, Special Features: Cdm-tc, Type: Hid Lamps & Specialities, Voltage Rating: 94, Type: Hid Lamps & Specialities, Voltage Rating: 94, Type: Hid Lamps & Specialities, Voltage Rating: 94 V, Wattage: 20 Wtt

$ 302.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM20/TC/830 Elite

Rexel Part # 421804

UPC 046677410469

UNSPSC 39101614

Place your Will Call order by clicking the cart button next to the appropriate Branch