Philips Lighting CDM20/TM/830 Metal Halide, Single-Ended, Tubular Lamp, 20W, T3.5

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM20/TM/830
  • Rexel Part Number:

    300453
  • UPC:

    046677140403

Metal Halide, Single-Ended, Tubular Lamp, 20W, Bulb: T3.5, Base: PGJ5. Lumens: 1650, CRI: 85, Color Temperature: 3000K. ANSI Code: C175/E. *Philips Part # 14040-0*

$ 212.67 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM20/TM/830

Rexel Part # 300453

UPC 046677140403

UNSPSC 39101614

ANSI Code M175/E

Base PGJ5

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Lumens 1650

Shape T3-1/2 (Tubular)

Type Lamp

Volts AC 120

Wattage 22

Place your Will Call order by clicking the cart button next to the appropriate Branch