Philips Lighting CDM35/T6/930 ELITE Metal Halide, Single-Ended, Tubular Lamp, 39W, T6

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM35/T6/930 ELITE
  • Rexel Part Number:

    362467
  • UPC:

    046677409142

Metal Halide, Single-Ended, Tubular Lamp, 39W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 4000, CRI: 90, Color Temperature: 3000K. ANSI Code: C130/E. *Philips Part # 40914-4*

$ 290.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM35/T6/930 ELITE

Rexel Part # 362467

UPC 046677409142

UNSPSC 39101614

ANSI Code M130/E

Base 2-Pin (G12)

Color Rendering Index (CRI) 90

Color Temperature 3000 (Warm White)

Lumens 4000

Shape T6 (Tubular)

Type Lamp

Volts AC 120

Wattage 39

Place your Will Call order by clicking the cart button next to the appropriate Branch