Philips Lighting CDM35/TM/930 Metal Halide, Single-Ended, T3.5, 35W

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM35/TM/930
  • Rexel Part Number:

    321030
  • UPC:

    046677211394

Metal Halide, Single-Ended, Tubular Lamp, 39W, Bulb: T3.5, Base: PGJ5, Lumens: 3000, CRI: 87, Color Temperature: 3000K. ANSI Code: C179/E. *Philips Part # 21139-1*

$ 219.35 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM35/TM/930

Rexel Part # 321030

UPC 046677211394

UNSPSC 39101614

ANSI Code C179/E

Base PGJ5

Color Rendering Index (CRI) 87

Color Temperature 3000 (Warm White)

Lumens 3000

Shape T3-1/2 (Tubular)

Type Lamp

Volts AC 120

Wattage 39

Place your Will Call order by clicking the cart button next to the appropriate Branch