Philips Lighting CDM70/T6/942 Metal Halide, Single-Ended, Tubular Lamp, 70W, T6

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM70/T6/942
  • Rexel Part Number:

    206005
  • UPC:

    046677281373

Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 6600, CRI: 92, Color Temperature: 4200K. ANSI Code: C139/E. *Philips Part # 28137-8*

$ 273.67 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM70/T6/942

Rexel Part # 206005

UPC 046677281373

UNSPSC 39101614

ANSI Code M139/E

Base 2-Pin (G12)

Color Rendering Index (CRI) 92

Color Temperature 4200 (Cool White)

Lumens 6600

Shape T6 (Tubular)

Type Lamp

Volts AC 120

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch