Philips Lighting CDM70/TC/830 Metal Halide, Single-Ended, Tubular Lamp, 70W, T4

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM70/TC/830
  • Rexel Part Number:

    204827
  • UPC:

    046677373733

Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T4, Base: Bi-Pin (G8.5), Lumens: 4500, CRI: 83, Color Temperature: 3000K. ANSI Code: C139/E. *Philips Part # 37373-8*

$ 219.82 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM70/TC/830

Rexel Part # 204827

UPC 046677373733

UNSPSC 39101614

ANSI Code M139/E

Base 2-Pin (G8.5)

Color Rendering Index (CRI) 83

Color Temperature 3000 (Warm White)

Lumens 4500

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch