Eiko MH1000/U/BT37 Metal Halide Lamp, BT37, 1000W, Clear

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    MH1000/U/BT37
  • Rexel Part Number:

    680697
  • UPC:

    031293495570

Metal Halide Lamp, 1000 Watt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 110000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M47/E, Fixture Rating: Enclosed, Operating Position: Universal

$ 42.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # MH1000/U/BT37

Rexel Part # 680697

UPC 031293495570

UNSPSC 39101614

ANSI Code M47/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 110000

Shape BT37 (Blown Tubular)

Type Lamp

Wattage 1000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch