Eiko MH1000/U Metal Halide Lamp, BT56, 1000W, Clear

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    MH1000/U
  • Rexel Part Number:

    566481
  • UPC:

    031293491992

Metal Halide Lamp, 1000 Watt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 110000, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M47, Fixture Rating: Enclosed, Operating Position: Universal

$ 42.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # MH1000/U

Rexel Part # 566481

UPC 031293491992

UNSPSC 39101614

ANSI Code M47

Base Mogul Screw (E39)

Color Rendering Index (CRI) 70

Color Temperature 4000 (Cool White)

Lumens 110000

Shape BT56 (Blown Tubular)

Type Lamp

Wattage 1000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch