Eiko MH175/U Metal Halide Lamp, ED28, 175W, Clear

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    MH175/U
  • Rexel Part Number:

    680669
  • UPC:

    031293491930

Metal Halide Lamp, 175 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 14000, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E, Fixture Rating: Enclosed, Operating Position: Universal

$ 17.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # MH175/U

Rexel Part # 680669

UPC 031293491930

UNSPSC 39101614

ANSI Code M57/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 70

Color Temperature 4000 (Cool White)

Lumens 14000

Shape ED28 (Elliptical Dimple)

Type Lamp

Wattage 175

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch