Osram Sylvania M175/U Metal Halide Lamp, ED28, 175W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    M175/U
  • Rexel Part Number:

    15175
  • UPC:

    04613564471

Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 12800, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E, Standard Case Qty: 6 *Sylvania Part # 64471*

$ 18.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # M175/U

Rexel Part # 15175

UPC 04613564471

UNSPSC 39101614

ANSI Code M57/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4200 (Cool White)

Family / Style Metalarc

Lumens 12800

Shape ED28 (Elliptical Dimple)

Type Lamp

Volts AC 132

Wattage 175

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch