SYLVANIA M400/C/U/ED28 Metal Halide Lamp, ED28, 400W, Coated

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    M400/C/U/ED28
  • Rexel Part Number:

    782113
  • UPC:

    046135640353

Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 32000, CRI: 70, Color Temperature: 3600K, Lamp Finish: Coated, ANSI Code: M59/E, Standard Case Qty: 6 *Sylvania Part # 64035*

$ 36.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # M400/C/U/ED28

Rexel Part # 782113

UPC 046135640353

UNSPSC 39101614

ANSI Code M59/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 70

Color Temperature 3600 (Warm White)

Lumens 32000

Shape ED28 (Elliptical Dimple)

Type Lamp

Wattage 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch