SYLVANIA M950/SS/U/BT56 Metal Halide Lamp, Super Saver, BT56, 950W, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    M950/SS/U/BT56
  • Rexel Part Number:

    93406
  • UPC:

    04613564850

Metal Halide Lamp, Super Saver, 950 Watt, 235 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 90000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M176/E, Standard Case Qty: 6 *Sylvania Part # 64850*

$ 55.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # M950/SS/U/BT56

Rexel Part # 93406

UPC 04613564850

UNSPSC 39101614

ANSI Code M176/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 103000

Shape BT56 (Blown Tubular)

Type Lamp

Volts AC 235

Wattage 950

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch