SYLVANIA MS1000/BU-ONLY Metal Halide Lamp, BT56, 1000W, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MS1000/BU-ONLY
  • Rexel Part Number:

    184368
  • UPC:

    046135644351

Metal Halide Lamp, 1000 Watt, 263 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 115000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M47/E, Standard Case Qty: 6 *Sylvania Part # 64435*

$ 70.60 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MS1000/BU-ONLY

Rexel Part # 184368

UPC 046135644351

UNSPSC 39101614

ANSI Code M47/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 115000

Shape BT56 (Blown Tubular)

Type Lamp

Volts AC 263

Wattage 1000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch